This item is Discontinued.

Miljoco Pressure Gauge, 0 to 200 psi, 1/4" MNPT, Aluminum, Black P6009LX07F-R

Pressure Gauge, 0 to 200 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P6009LX07F-R
  • Zoro # G0031132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6009LX07F-R
Zoro #
G0031132
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
6"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Altitude
Range
0 to 200 psi, 0 to 460 ft. H2O
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 200
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Secondary Range Values
0 to 460
Gauge Secondary Range Units
ft. H2O
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Liquid Filled
No
Calibration Certificate Included
No
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Bottom
Gauge Special Options
Red Set Pointer
Gauge Accuracy
+/-0.50%
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Lens Material
Glass
Gauge Case Material
Cast Aluminum
Basic Gauge Lens Material
Glass
Gauge Sensor Material
Bronze
Basic Gauge Sensor Material
Bronze
Smallest Graduation
2 psi
Series
P4509LX
Gauge Case Color
Black
Gauge Primary Range Smallest Graduation
2
Gauge Panel Mountable
No
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Altitude, 6 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, Gauge Secondary Range Units ft. H2O, Gauge Secondary Range Values 0 to 460, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.