This item is Discontinued.

Miljoco Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Aluminum, Black P12009LX08F-R

Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P12009LX08F-R
  • Zoro # G0031385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12009LX08F-R
Zoro #
G0031385
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
12"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Altitude
Range
0 to 300 psi, 0 to 690 ft. H2O
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 300
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Connection Location
Bottom
Series
P4509LX
Smallest Graduation
2 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Basic Gauge Lens Material
Glass
Gauge Secondary Range Values
0 to 690
Gauge Special Options
Red Set Pointer
Gauge Case Material
Cast Aluminum
Gauge Accuracy
+/-0.50%
Basic Gauge Wetted Parts
Brass / Bronze
Basic Gauge Socket Material
Brass
Gauge Secondary Range Units
ft. H2O
Basic Gauge Sensor Material
Bronze
Gauge Socket Material
Brass
Gauge Case Color
Black
Pressure and Vacuum Gauge Type
Pressure Gauge
Liquid Filled
No
Gauge Lens Material
Glass
Gauge Panel Mountable
No
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Altitude, 12 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, Gauge Secondary Range Units ft. H2O, Gauge Secondary Range Values 0 to 690, +/-0.50 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.