Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02LXLL100

  • Zoro # G0031683


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02LXLL100
Zoro #
G0031683
UPC #
759426720473
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1
Case Color
Metallic
Calibration Certificate Included
No
Smallest Graduation
1 psi
Gauge Special Options
PLUS!(TM) Performance
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Primary Range Numbered Graduations
10
Graduations
10 psi
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Dial Color
White
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 250 Degrees F
Scale Type
Single
Case Construction
Welded Joint
Primary Scale Minor Graduations
1
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Dry Case Vibration-Dampened
Freeze Resistant Movement
No
Movement Material
304 Stainless Steel
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade 1A
Removable Bezel
Yes
Field Fillable
No
Sensor Type
Bourdon Tube
Non-Sparking
No
Includes Calibration Certificate
No
Burst Pressure
1,100 psi
Process Connection Gender
Male
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Primary Pressure Scale Color
Black
Compatible Process Media
Deionized Water
Dry Dampening Feature
PLUS! Performance
Bezel Material
304 Stainless Steel
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Pointer Color
Black
Sensor Material
316L Stainless Steel
Pointer Material
Aluminum
Primary Scale Numeric Increments
10
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Bezel Mounting Type
Bayonet
Includes Mounting Hardware
No
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Case Liquid
None
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 100, Dry Dampening Feature PLUS! Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.