Industrial Pressure Gauge, 0 to 100 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02LXLL100

  • Zoro # G0031954


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009SW02LXLL100
Zoro #
G0031954
UPC #
759426720572
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
3.89 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1
Case Color
Metallic
Graduations
10 psi
Gauge Special Options
PLUS!(TM) Performance
Gauge Primary Range Numbered Graduations
10
Smallest Graduation
1 psi
Calibration Certificate Included
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Wetted Materials
Stainless Steel
Field Fillable
No
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
304 Stainless Steel
Burst Pressure
1,100 psi
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Color
Black
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Primary Scale Minor Graduations
1
Dial Color
White
Freeze Resistant Movement
No
Bezel Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Vibration Resistance
Dry Case Vibration-Dampened
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Includes Calibration Certificate
No
Compatible Process Media
Deionized Water
Primary Scale Numeric Increments
10
Pressure Range Type
Pressure
Pointer Material
Aluminum
Bezel Mounting Type
Bayonet
Removable Bezel
Yes
Primary Pressure Scale Color
Black
Scale Type
Single
Non-Sparking
No
Accuracy Scale
Full Scale
Dry Dampening Feature
PLUS! Performance
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Includes Vent Plug
Yes
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
IP Rating
IP65
Primary Scale Color
Black
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 100, Dry Dampening Feature PLUS! Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products