Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 11" Length, Blue, Size 7

  • Mfr # E0011BL/7

  • Zoro # G0032112


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0011BL/7
Zoro #
G0032112
UPC #
848650050101
Country of Origin
United States

Dimensions

Glove Size
7
Length
11"
Glove Length
11 in
Size - Numeric
7

Details

Item
Electrical-Insulating Gloves
Color
Blue
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
AC Test Voltage
2500
AC Max. Use Voltage
500
Class
00
Series
E0011BL
Proof Test Voltage (DC)
10,000V DC
Cuff-End Color
Blue
Brand and Series
Salisbury E0011BL
Electrical Insulating Type
Type II
Max. Use Voltage
500V AC/750V DC
Proof Test Voltage (AC)
2,500V AC

Description

Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011BL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.