Electrical-Insulating Glove Kit, 500V AC, 750V DC, Rubber, 11" Length, Blue, Size 10

  • Mfr # GK0011BL/10

  • Zoro # G0032374


product price:  $168.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK0011BL/10
Zoro #
G0032374
UPC #
848650057186
Country of Origin
United States

Dimensions

Glove Size
10
Length
11"
Glove Length
11 in
Size - Numeric
10

Details

Item
Electrical-Insulating Glove Kit
Color
Blue
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM D 120, ASTM F696, IEC EN60903
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
AC Test Voltage
2500
Class
00
AC Max. Use Voltage
500
Proof Test Voltage (AC)
2,500V AC
Proof Test Voltage (DC)
10,000V DC
Leather Protector Type
Leather Protectors with Shirred Slip-On Cuff
Series
GK0011BL
Glove Color
Blue
Brand and Series
Salisbury GK0011BL
Max. Use Voltage
500 V AC / 750 V DC
Electrical Glove Type
Rubber Electrical-Insulating Gloves with Straight Cuff
Electrical Insulating Type
Type II
Cuff Color
Blue
Cuff-End Color
Blue

Description

Electrical-Insulating Glove Kit, Brand and Series Salisbury GK0011BL, Blue, Cuff Color Blue, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Includes Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves, Max. Use Voltage 500 V AC / 750 V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.