This item is Discontinued.

National Safety Apparel FR Long Sleeve T-Shirt, Navy, L C54DVLSNPLG

FR Long Sleeve T-Shirt, Navy, L (Discontinued)

  • Mfr # C54DVLSNPLG
  • Zoro # G0033004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C54DVLSNPLG
Zoro #
G0033004
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Sleeve Length
34"

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
ATPV Rating
1.9 cal/cm2
Closure Type
Pullover
Fabric Weight
4 oz
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269

Description

ATPV Rating 1.9 cal/cm2, Color Navy, Fabric Weight 4 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Size L, Sleeve Length 34 In., Standards ASTM F1506, NFPA 70E, OSHA 1910.269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.