FR Long Sleeve T-Shirt, Khaki, 2XL (Discontinued)
- Mfr # C54DKLSNP2X
- Zoro # G0033022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C54DKLSNP2X
Zoro #
G0033022
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Fits Chest Size
50" to 52"
Sleeve Length
35"
Details
Item
Flame-Resistant Crewneck Shirt
Color
Khaki
Fabric Weight
4 oz.
ATPV Rating
1.9 cal./cm2
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Closure Type
Pullover
Hazard Risk Category (HRC)
1
Description
Flame-Resistant Crewneck Shirt, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 4 oz., Material Cotton, Closure Type Pullover, Hazard Risk Category (HRC) 1, Standards ASTM F1506, NFPA 70E, OSHA 1910.269
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.