FR Long Sleeve T-Shirt, Navy, 2XL (Discontinued)
- Mfr # C54DVLSNP2X
- Zoro # G0033047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C54DVLSNP2X
Zoro #
G0033047
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Sleeve Length
35"
Details
Color
Navy
Item
Flame-Resistant Crewneck Shirt
Closure Type
Pullover
ATPV Rating
1.9 cal/cm2
Fabric Weight
4 oz
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Description
ATPV Rating 1.9 cal/cm2, Color Navy, Fabric Weight 4 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Size 2XL, Sleeve Length 35 In., Standards ASTM F1506, NFPA 70E, OSHA 1910.269
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.