FR Hooded Sweatshirt, Navy, XL, Zipper (Discontinued)
- Mfr # C21JF05XL
- Zoro # G0033187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C21JF05XL
Zoro #
G0033187
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Sleeve Length
35"
Details
Color
Navy
Item
Flame-Resistant Hooded Sweatshirt
Closure Type
Zipper
ATPV Rating
28.0 cal/cm2
Fabric Weight
7 oz
Number of Pockets
2
Standards
ASTM F1506-2002a, NFPA 70E-2009
Description
ATPV Rating 28.0 cal/cm2, Color Navy, Fabric Weight 7 oz, Closure Type Zipper, Flame-Resistant Hooded Sweatshirt, Number of Pockets 2, Size XL, Sleeve Length 35 In., Standards ASTM F1506-2002a, NFPA 70E-2009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.