FR Long Sleeve Shirt, Blue, 2XL, Button (Discontinued)
- Mfr # C53LE2X35
- Zoro # G0033214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C53LE2X35
Zoro #
G0033214
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Fits Chest Size
50" to 52"
Sleeve Length
35"
Details
Item
FR Long Sleeve Shirt
Color
Blue
Fabric Weight
6.5 oz.
ATPV Rating
8.5 cal./cm2
Standards
ASTM F1506, NFPA 70E, OSHA 1910.269
Number of Pockets
2
Closure Type
Button
Hazard Risk Category (HRC)
2
Description
FR Long Sleeve Shirt, Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 6.5 oz., Material Protera(TM), Closure Type Button, Number of Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, OSHA 1910.269
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.