Coverall, 4.4 cal/sq cm ATPV, 2XL, 30 in Inseam, Nomex(R) IIIA, Zipper

  • Mfr # CNB2NV RG 50

  • Zoro # G0034361


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Material
Nomex(R) IIIA
Fabric Weight
4.5 oz
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNB2NV RG 50
Zoro #
G0034361
UPC #
883248084373
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
48 in
Fits Chest Size
50 in
Sleeve Length
37 in
Minimum Chest Size
49 1/2 in
Tag Size
47-3/4 x 30
Maximum Chest Size
51 in
Maximum Waist Size
47 3/4 in
Size - Body Type
Regular

Details

Item
Arc Flash Coveralls
Color
Navy
Material
Nomex(R) IIIA
Fabric Weight
4.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
4.4 cal/sq cm
Arc Flash PPE Category
1
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Standards
NFPA 2112, UL Listed
Cuff Style
Snap Closure Wrists and Ankles
Number of Pockets
8
Number of Outside Pockets
8
Collar Style
Stand-Up
Material Trade Name
Nomex(R) IIIA
Total Number of Pockets
8
Will Fit Over Boots
Yes
Zipper Material
Brass
Insulated for Cold Conditions
No
Garment Material Trade Name
Nomex® IIIA

Description

ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 4.5 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 51 in, Maximum Waist Size 47 3/4 in, Minimum Chest Size 49 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.