TIG Rod, ER70S-2, 1/16", 36 L, 10 lb

  • Mfr # ED033952

  • Zoro # G003446055


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Carton
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
31%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED033952
Zoro #
G003446055
UPC #
015082543994
Country of Origin
Germany

Dimensions

Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
TIG Welding Rods
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Carton
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
31%
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
85 to 96 ksi
Yield Strength (Minimum Required)
58 ksi
Welding Current Designation
DCEN
Standards
AWS A5.18
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (As Welded)
77 ksi
Weight
10 lb
Finish/Coating
Copper-Coated
Process
TIG Welding (GTAW)
Series
Lincoln ER70S-2

Description

TIG Welding Rods, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.