Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 36 PK
Mfr # NOZZLE
Zoro # G003446062
product price:Â $184.24
/pk 36, $5.12/ea
Free Shipping & Returns
Key Features
Mixing Ratio
1:1, 2:1
Material
Plastic
For Use With
400 mL Duo-Pak Cartridges
Color
Gold
Type
Manual/Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NOZZLE
Zoro #
G003446062
UPC #
00021200973314
Country of Origin
Switzerland
Dimensions
Size
For 400mL
Overall Length
5 in
Details
Item
Mixing Nozzle
Mixing Ratio
1:1, 2:1
Material
Plastic
For Use With
400 mL Duo-Pak Cartridges
Color
Gold
Type
Manual/Pneumatic
Dispenses
3M Duo-Pak cartridges
Characteristics
Tapered Tip Can Be Cut for Bead Size
Nozzle Type
Stepped Taper
Sub-Brand
Scotch-Weld
Features
Tapered Tip Can Be Cut for Precise Bead Size
Series
EPX
Number of Elements
20
Compatible Mfr Part Number
DP6310/6330
Product Type
Mixing Nozzle
Connection Type
Luer-Slip
Description
Mixing Nozzle, Color Gold, Connection Type Luer-Slip, For Use With 400 mL Duo-Pak Cartridges, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series EPX, Overall Length 5 in, Number of Elements 20, Nozzle Type Stepped Taper, Compatible Mfr Part Number DP6310/6330, Features Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.