Circular Saw Kit, 5.375 in Dia, 3600 RPM

  • Mfr # DCS512J1

  • Zoro # G003457273


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Dia.
5 3/8 in
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS512J1
Zoro #
G003457273
UPC #
885911721530
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
1 3/4 in
Max. Cutting Depth @ 45 Deg.
1 1/4 in
Arbor Size
3/8 in
Cutting Depth at 0 Degrees - Maximum
1 3/4 in
Cutting Depth at 45 Degrees - Maximum
1 1/4 in
Blade Diameter
5 3/8 in

Details

Item
Circular Saw Kit
Voltage
12 V DC
Includes
Battery, Blade, Charger, Kit Bag, Rip Guide, Wrench
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Max. Blade Speed
3,600 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Number of Batteries Included
1
Brushless Motor
Yes
Drive Type
Direct Drive
Battery Capacity
5 Ah
Battery Series
12V MAX*
Battery Platform
12V MAX*
Includes Chip Catcher
Chip Catcher Not Included
Bevel Angle - Minimum
0 Degrees
Includes Battery
Battery Included
For Workpiece Material
General Purpose
Battery Manufacturing Model Number
DCB126
Number of Chargers Included
1
Bevel Angle - Maximum
50 Degrees
Blade Speed - Maximum
3,600 RPM
Battery Type
Tabbed
Motor Type
Brushless
Battery Chemistry
Li-Ion
Tool Series
12V MAX*

Description

Get the power and cutting depth of corded with the portability and convenience of cordless with the XTREMETM 12V MAX* 5-3/8 in. Brushless Cordless Circular Saw Kit. As part of the DEWALT XTREMETM Sub-Compact Series, this circular saw delivers high performance and precision for accurate cuts in a variety of materials. Its lightweight build lets you quickly adjust the bevel capacity without additional tools and attachments. This tool's blade helps minimize accidental cuts by automatically stopping when the trigger is released. When the job is done, conveniently store the tool using the integrated rafter hook.


  • • Optimized Efficiency - Do more with the high-output brushless motor that delivers enhanced cutting performance compared to brushed motors

  • • High maneuverability with the saw's compact design

  • • Pro-Grade Cuts - 5-3/8 In. blade size allows for a maximum 1-3/4 in. depth of cut at 90° and a maximum 1-1/4 in. depth of cut at 45°

Designed for:


  • • (1) DCS512 5-3/8 in. Circular saw

  • • * Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8.

Additional Features:


  • • Adjustable bevel capacity from 0-50° using the tool-free bevel lever

  • • Convenient storage on the jobsite with built-in rafter hook

  • • Safely avoid accidental cuts with brake that rapidly stops the blade when the trigger is released

  • • Brighten dark work areas with on-board LED for enhanced visibility and cut accuracy

  • • Dust Chute Adaptable - Works with DEWALT® AirLockTM system or an optional, standard 32 mm dust extractor to minimize excess dust during cutting (system and extractor sold separately)

  • • DEWALT® 12V MAX* Compatibility - Works with all brand 12V MAX* batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.