
Dowel Pin, 1/4 in Nominal Dia, 3/4 in L, Steel, 1 PK
Mfr # A0550160048
Zoro # G003461287
product price:Â $0.54
/ea
Sold in multiples of 100 for $54.00
Key Features
Pin Style
Hardened Ground
System of Measurement
Inch
Nominal Diameter
1/4 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A0550160048
Zoro #
G003461287
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/4 in
Shank Length
3/4 in
Details
Item
Dowel Pin
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Steel
Finish
Plain
Rockwell Hardness
HRC 50-58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.