Lynch Pin, 3/16 in Dia, 1-9/16 in L, Steel, 6 PK
- Mfr # 68361
- Zoro # G302508676
product price:Â
$
9.89
/pk of 6, $1.65/ea
Key Features
System of Measurement
Inch
Shank Diameter
3/16 in
Shank Length
1-9/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68361
- Zoro #
- G302508676
- UPC #
- 738287683615
- Country of Origin
- India
Dimensions
- Shank Diameter
- 3/16 in
- Shank Length
- 1-9/16 in
Details
- Item
- Lynch Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.