
Class 10.9, M30-3.50 Hex Head Tap Bolt, Plain Steel, 160 mm L
Mfr # A4020300160T
Zoro # G003489793
product price:Â $26.55
/ea
Sold in multiples of 5 for $132.75
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4020300160T
Zoro #
G003489793
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M30-3.50
Fastener Length
160 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.