Kable Kontrol High Temperature Split Nylon Wire Loom Tubing, 1/2 in Diameter, 100 ft Long, Black

  • Mfr # NWL922

  • Zoro # G003524067


product price:  $51.69
/ea

Key Features

Corrugated Tubing Split
Yes
Length
100' Feet
Color
Black
Corrugated Tubing Color
Black
Temp. Range
-40 to 300 deg F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NWL922
Zoro #
G003524067
UPC #
-
Country of Origin
Canada

Dimensions

Length
100' Feet
Wall Thickness
0.681� Inch (17.31)
Corrugated Tubing length
100' Feet

Details

Corrugated Tubing Split
Yes
Color
Black
Corrugated Tubing Color
Black
Temp. Range
-40 to 300 deg F
Corrugated Tubing Material
Polyethylene
Material
Polyethylene
Chemical Resistant
Yes

Description

Kable Kontrol’s High Temperature Split Nylon Wire Loom Tubing is the ideal solution for all of your cable management needs. The split wire loom is made from high-quality black nylon making it a long-lasting solution. The nylon split wire loom is manufactured from impact modified, heat stabilized Nylon 6 that provides excellent resistance to high temperatures, making it suitable for automobile engines. The lightweight black corrugated tubing is an automotive-grade convoluted tubing that is flexible, easy-to-use, and provides excellent protection for cables, tubing, hoses, and wire harnesses. Its flexible nature allows it to be installed around tight curves without the slit opening up. This is an inexpensive method to organize your wires into a neat-packages and maintain an organized and safe working environment. Meeting both REACH and RoHS compliance, this wire loom provides protection against abrasion, crushing, and friction; allowing you to secure your wires and small hoses with confidence. The split wire loom is perfect for both indoor and outdoor applications and industries such as automotive, computer/electronics, farm/agricultural, recreation vehicles, telecommunications, and construction. The efficiency of this wire loom makes it a trusted product amongst professionals and the general public. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this split corrugated tubing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.