
Cut Level A2 , Polyurethane , X 1 PR
Mfr # 359-X
Zoro # G003533465
product price:Â $6.89
/pr
Sold in multiples of 12 for $82.68
Key Features
Glove Size
X
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
359-X
Zoro #
G003533465
UPC #
65537843674
Country of Origin
Sri Lanka
Dimensions
Glove Size
X
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Cuff Style
Knit wrist
Glove Materials
HPPE,nylon,glass,lycra
Thumb Style
Straight
Palm Material
Polyurethane
Standards
EN 388 3X42A, ANSI A2 CUT, ANSI PUNCTURE 3
Description
15gg fine gauge HPPE/nylon/glass/Lycra seamless knit shell, polyurethane coating, snug-fitting knit wrist, EN388 4342A ANSI A2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.