This item is Discontinued.

No Product Image Available

Photo-electric sensor-XUB-multi-Sn (Discontinued)

  • Mfr # XUB0BNSNM12
  • Zoro # G003561147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUB0BNSNM12
Zoro #
G003561147
UPC #
N
Country of Origin
France

Dimensions

Length
78 mm
Diameter
18 mm

Details

Item
Photo-electric sensor - XUB - multi - Sn
Material
metal
Current Consumption
35 mA no-load
Electrical Connection
1 male connector M12, 4 pins
Product Certifications
CE || UL || CSA
Maximum Sensing Distance
0.12 m diffuse with background suppression || 0.4 m diffuse || 30 m thru beam || 4.5 m polarised reflex
Electronic Sensor Type
photo-electric sensor
Ambient Air Temperature For Storage
-40-70°C
Setting-Up
self-teaching
Switching Capacity In Ma
<= 100 mA overload and short-circuit protection)
Output Type
solid state
Sensor Design
cylindrical M18
Emission
infrared diffuse || infrared diffuse with background suppression || infrared thru beam || red polarised reflex
Maximum Voltage Drop
<1.5 V closed state)
Enclosure Material
Nickel Plated Brass
Switching Frequency
<= 250 Hz
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Sensor Name
XUB
Supply Circuit Type
DC
Ambient Air Temperature For Operation
-25-55°C
Type Of Output Signal
discrete
Maximum Delay Recovery
2 ms
Lens Material
PMMA
Wiring Technique
3-wire
Line Of Sight Type
axial
Discrete Output Type
NPN
Add On Output
without
Supply Voltage Limits
10-36 V DC
Vibration Resistance
7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Shock Resistance
30 gn 11 ms) IEC 60068-2-27
Ip Degree Of Protection
IP65 double insulation IEC 60529 || IP67 double insulation IEC 60529 || IP69K double insulation DIN 40050
Detection System
multimode
Series Name
general purpose multimode
Maximum Delay Response
2 ms
Discrete Output Function
1 NO or 1 NC programmable
Status Led
1 LED green)supply || 1 LED red)instability || 1 LED yellow)output state
Maximum Delay First Up
200 ms
[Sn] Nominal Sensing Distance
3-3 m polarised reflex need reflector XUZC50 || 20-20 m thru beam need a transmitter XUB0BKSNM12T || 0.12-0.12 m diffuse with background suppression || 0.3-0.3 m diffuse

Description

Photo-electric sensor - XUB - multi - Sn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.