Rubber Grommet, Style 1, NBR 50, PK5

  • Mfr # NBRMS35489-13X

  • Zoro # G003578466


product price:  $18.49
/pk 5, $3.70/ea

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBRMS35489-13X
Zoro #
G003578466
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
7/16 in
Outside Dia. (B)
15/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
11/16 in
Inside Diameter
0.44 in
Outside Diameter
0.94 in
Overall Thickness
0.31 in
Groove Width
0.06 in
Groove Diameter
0.69 in

Details

Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
280 %
Tensile Strength (PSI)
985 psi
Standards
ASTM D2000 M6BG607
Rubber Grommet Style
Style 1
MS 35489 Number
13
Durometer
50A +/-5
Product Count
5
Grommet Style
Style 1
Material
Buna-N
Product Type
Grommet
Shape
Round
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
50 Degrees F
Hardness
50A
Color
Black
Dash Number
7-11
Resistance Properties
Abrasion Resistant
Finish
Unfinished
Tensile Strength
985 psi

Description

Grommet, Buna-N, Unfinished, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.