Industrial Portable Misting Fan/Cooler (PB4BASE)

  • Mfr # PB4BASE

  • Zoro # G003658144


product price:  $5,353.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Airflow
9,100 cfm
Voltage
110V AC
Coverage Area - Maximum
3,318 sq ft
Coverage Area - Minimum
60 sq ft
Water Capacity
85 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB4BASE
Zoro #
G003658144
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
23 in
Height
73-1/2 in
Width
29-5/8 in
Depth
53-15/16 in
Power Cord Length
25 ft

Details

Item
Portable Misting Cooler
Airflow
9,100 cfm
Voltage
110V AC
Coverage Area - Maximum
3,318 sq ft
Coverage Area - Minimum
60 sq ft
Water Capacity
85 gal
Number of Speeds
8
Drive Type
Direct
Phase
Single
HP
1 hp
Amps
15 A
Standards
ETL, MIL-STD 810H, NOM, OSHA
Includes
Locking Wheels and Casters
Hz
60/50 Hz
Environmental Applications
Commercial/Industrial
Housing Material
Polyethylene
NEMA Plug Configuration - HVAC
5-15P
Fill Type
Hose
Connection Type
GHT
Misting Distance - Maximum
65 ft
Max. Amps
15 A

Description

The POWER BREEZER PB4BASE Portable Misting Cooler is a direct-drive, high-capacity cooling system designed for indoor and outdoor commercial or industrial use. It operates on 110V AC power and delivers 9,100 cfm of airflow with a maximum misting distance of 65 feet. The unit provides adjustable air speeds, reaching 22 mph at 10 feet and 7 mph at 40 feet. Built with a polyethylene housing and equipped with locking wheels and casters, it is designed for mobility and stability during operation.

Key Features:

  • Cooling Type: Portable misting cooler
  • Airflow: 9,100 cfm; 22 mph at 10 ft, 14 mph at 20 ft, 7 mph at 40 ft
  • Coverage Area: 60 to 3,318 sq ft
  • Water Capacity: 85 gal; 8 gph water consumption
  • Drive Type: Direct drive with 1 hp motor
  • Power Supply: 110V AC, single-phase, 15 A
  • Number of Speeds: 8
  • Dimensions: 73 1/2 in H × 29 5/8 in W × 53 15/16 in D
  • Housing Material: Polyethylene
  • Cooling Capacity: 30,800 BtuH
  • Includes: Locking wheels and casters, 25 ft power cord
  • Fill Type: Hose connection (GHT)
  • Standards: ETL, MIL-STD 810H, NOM, OSHA certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.