Zoro Homepage
This item is Discontinued.
Notrax Mat Side Connector, Rubber, 1/2" Thick, 6 PK 599K0006BL

Mat Side Connector, Rubber, 1/2" Thick, 6 PK (Discontinued)

  • Mfr # 599K0006BL
  • Zoro # G003658816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599K0006BL
Zoro #
G003658816
UPC #
662641872844
Country of Origin
Thailand

Dimensions

Thickness
1/2"
Length
3"

Details

Item
Mat Side Connector
Color
Black
Material
Rubber
Backing Material
Rubber
Male/Female
Male
Edge Gender
Male
Mat Hardness
Soft
Mat Hardness Base
Natural Rubber

Description

Mat Side Connector, Color Black, Edge Gender Male, Length 3 In., Material Rubber, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.