Sleeve Bearing, Bronze, 5/16 in Bore, PK10

  • Mfr # AA401-02B

  • Zoro # G003672881


product price:  $12.75
/pk 10, $1.28/ea

Key Features

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Length
3/8 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA401-02B
Zoro #
G003672881
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Length
3/8 in
Outside Diameter
7/16 in
Bore Diameter
5/16 in
Overall Length
3/8 in

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Agency Compliance
Reach Certified, RoHS Certified
Number of Pieces
1
Color
Bronze
System of Measurement
Inch
Maximum Temperature
300 Degrees F
Minimum Temperature
-35 Degrees F
Bearing Type
Sleeve
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified
Flange Type
Non-Flanged
Bronze Material Type
Sintered Bronze
Maximum PV
50,000 lb/sq in-fpm
Plain Bearing Material
Bronze

Description

Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 7/16 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.