Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440032-9M
Zoro #
G0037152
UPC #
-
Country of Origin
Unknown
Dimensions
Size
7
Height
6"
Details
Gender
Men's
Item
Work Boots
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Standards
ASTM F2413-05 I/75 C/75 EH
Toe Type
Steel
Liner Material
Nylon
Color
Brown
Waterproof
Yes
Shank Material
Nylon
Metatarsal Guard
No
Insulated
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.