Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
464404-10M
Zoro #
G0037204
UPC #
-
Country of Origin
China
Dimensions
Size
10
Height
6"
Footwear Width
M
Details
Gender
Men's
Item
Work Boots
Shank Material
Steel
Insulated
No
Color
Brown
Standards
ASTM F2413-05 M I/75 C/75 EH
Footwear Sole Pattern
Lug
Toe Type
Steel
Midsole Material
Rubber
Metatarsal Guard
No
Waterproof
Yes
Liner Material
Hyper-Dri(R)
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.