This item is Discontinued.

Lacrosse Size 11-1/2 Men's Steel Work Boots, Brown 464404-11.5M

Size 11-1/2 Men's Steel Work Boots, Brown (Discontinued)

  • Mfr # 464404-11.5M
  • Zoro # G0037231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464404-11.5M
Zoro #
G0037231
UPC #
-
Country of Origin
China

Dimensions

Size
11-1/2
Height
6"
Footwear Width
M

Details

Gender
Men's
Item
Work Boots
Metatarsal Guard
No
Midsole Material
Rubber
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Color
Brown
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Shank Material
Steel
Standards
ASTM F2413-05 M I/75 C/75 EH
Insulated
No
Toe Type
Steel
Waterproof
Yes
Liner Material
Hyper-Dri(R)
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.