This item is Discontinued.

Lacrosse Size 8 Men's 6" Work Boot Steel Work Boots, Brown 464404-8W

Size 8 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 464404-8W
  • Zoro # G0037256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464404-8W
Zoro #
G0037256
UPC #
-
Country of Origin
China

Dimensions

Size
8
Height
6"
Footwear Width
W

Details

Footwear Style
6 in Work Boot
Gender
Men's
Item
Work Boots
Standards
ASTM F2413-05 M I/75 C/75 EH
Waterproof
Yes
Liner Material
Hyper-Dri(R)
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Color
Brown
Predominant Footwear Color
Brown
Toe Type
Steel
Metatarsal Guard
No
Insulated
No
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Shank Material
Steel
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace Up
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.