Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
464404-13W
Zoro #
G0037344
UPC #
-
Country of Origin
China
Dimensions
Size
13
Footwear Width
W
Height
6"
Details
Gender
Men's
Item
Work Boots
Toe Type
Steel
Midsole Material
Rubber
Color
Brown
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Waterproof
Yes
Outsole Material
Rubber
Liner Material
Hyper-Dri(R)
Shank Material
Steel
Standards
ASTM F2413-05 M I/75 C/75 EH
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.