This item is Discontinued.

Lacrosse Size 12 Men's 8" Work Boot Steel Work Boots, Brown 464406-12M

Size 12 Men's 8" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 464406-12M
  • Zoro # G0037414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464406-12M
Zoro #
G0037414
UPC #
-
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
8"

Details

Footwear Style
8 in Work Boot
Gender
Men's
Item
Work Boots
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Color
Brown
Footwear Sole Pattern
Lug
Shank Material
Steel
Insulated
No
Liner Material
Hyper-Dri(R)
Standards
ASTM F2413-05 M I/75 C/75 EH
Waterproof
Yes
Midsole Material
Rubber
Outsole Material
Rubber
Toe Type
Steel
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Lace Up
Lugs
Rubber
Resists
Oils, Slips
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.