Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
464420-10W
Zoro #
G0037581
UPC #
-
Country of Origin
Unknown
Dimensions
Size
10
Height
8"
Footwear Width
W
Details
Gender
Men's
Item
Work Boots
Color
Brown
Toe Type
Steel
Shank Material
Steel
Metatarsal Guard
No
Waterproof
Yes
Outsole Material
Rubber
Standards
ASTM F2413-05 M I/75 C/75 EH
Insulated
Yes
Midsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Hyper-Dri(R) and Thinsulate(TM)
Satra Slip Test Results- Dairy Tile Wet
0.46
Lugs
Rubber
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Material
Leather
Description
Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.