This item is Discontinued.

Lacrosse Size 10-1/2 Men's Steel Work Boots, Brown 464420-10.5W

Size 10-1/2 Men's Steel Work Boots, Brown (Discontinued)

  • Mfr # 464420-10.5W
  • Zoro # G0037597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464420-10.5W
Zoro #
G0037597
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10-1/2
Height
8"
Footwear Width
W

Details

Gender
Men's
Item
Work Boots
Outsole Material
Rubber
Liner Material
Hyper-Dri(R) and Thinsulate(TM)
Waterproof
Yes
Insulated
Yes
Color
Brown
Shank Material
Steel
Max. Heat Rating
Not Rated
Standards
ASTM F2413-05 M I/75 C/75 EH
Metatarsal Guard
No
Midsole Material
Rubber
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Lugs
Rubber
Closure Type
Lace Up
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.