This item is Discontinued.

Lacrosse Size 11-1/2 Men's Steel Work Boots, Brown 464420-11.5W

Size 11-1/2 Men's Steel Work Boots, Brown (Discontinued)

  • Mfr # 464420-11.5W
  • Zoro # G0037615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464420-11.5W
Zoro #
G0037615
UPC #
-
Country of Origin
Unknown

Dimensions

Size
11-1/2
Height
8"
Footwear Width
W

Details

Gender
Men's
Item
Work Boots
Color
Brown
Insulated
Yes
Max. Heat Rating
Not Rated
Waterproof
Yes
Liner Material
Hyper-Dri(R) and Thinsulate(TM)
Metatarsal Guard
No
Outsole Material
Rubber
Midsole Material
Rubber
Standards
ASTM F2413-05 M I/75 C/75 EH
Toe Type
Steel
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
0.46
Lugs
Rubber
Upper Material
Leather
Resists
Oils, Slips
Closure Type
Lace Up
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.