Zoro Homepage
This item is Discontinued.
Lacrosse Size 14 Men's Steel Knee Boots, Black/Yellow 00228260-14

Size 14 Men's Steel Knee Boots, Black/Yellow (Discontinued)

  • Mfr # 00228260-14
  • Zoro # G0037992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00228260-14
Zoro #
G0037992
UPC #
-
Country of Origin
Unknown

Dimensions

Size
14
Boot Height
16 in
Height
16"

Details

Gender
Men's
Item
Knee Boots
Standards
ASTM F2413 M I/75 C/75 Mt/75 EH PR
Closure Type
Pull On
Footwear Closure Type
Pull On
Color
Black/Yellow
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Style Number
00228260
Insulation Type
None
Metatarsal Guard
Yes
Toe Type
Steel
Shank Material
Fiberglass
Midsole Material
Steel
Resists
Abrasion, Ozone
Upper Material
Rubber
Rubber Boot Style
Knee
Insulated
No
Waterproof
Yes
Shoe Style
Knee
Series
00228260
Construction
Vulcanized

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.