This item is Discontinued.

Lacrosse Size 15 Men's Steel Knee Boots, Black/Yellow 00228260-15

Size 15 Men's Steel Knee Boots, Black/Yellow (Discontinued)

  • Mfr # 00228260-15
  • Zoro # G0038001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00228260-15
Zoro #
G0038001
UPC #
-
Country of Origin
Unknown

Dimensions

Size
15
Height
16"
Boot Height
16 in

Details

Gender
Men's
Item
Knee Boots
Toe Type
Steel
Insulation Type
None
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Standards
ASTM F2413 M I/75 C/75 Mt/75 EH PR
Midsole Material
Steel
Waterproof
Yes
Closure Type
Pull On
Upper Material
Rubber
Metatarsal Guard
Yes
Rubber Boot Style
Knee
Outsole Material
Rubber
Shank Material
Fiberglass
Insulated
No
Color
Black/Yellow
Style Number
00228260
Resists
Abrasion, Ozone
Shoe Style
Knee
Series
00228260
Construction
Vulcanized

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 15, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.