Puncture Resist Molded Insole, Men, 13, PR (Discontinued)
- Mfr # 24002251-13
- Zoro # G0038175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24002251-13
Zoro #
G0038175
UPC #
-
Country of Origin
Unknown
Dimensions
Size
13
Length
12-3/8"
Width
3-7/8"
Thickness
1"
Details
Item
Puncture Resistant Molded Insole
Material
Punture Resistant Composite, Woven Polyester Top Sheet
Color
Black
Gender
Men's
Features
Extra Heel Cushioning
Prevents
Heat Buildup
Description
Puncture Resistant Molded Insole, Men's, Size 13, Length 12-3/8 In., Width 3-7/8 In., Thickness 1 In., Punture Resistant Composite, Woven Polyester Top Sheet, Black, Prevents Heat Buildup, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.