Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR (Discontinued)
- Mfr # 00367130-11
- Zoro # G0038245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00367130-11
Zoro #
G0038245
UPC #
-
Country of Origin
Unknown
Dimensions
Size
11
Height
5"
Boot Height
5"
Fits Shoe Size
11
Details
Color
Black
Material
Rubber
Gender
Men's
Toe Type
Steel
Waterproof
Yes
Closure Type
2-Buckle
Footwear Sole Pattern
Lug w/Replaceable Studs
Upper Material
Vulcanized Rubber
Midsole Material
Rubber
Resists
Salt, Oils, Creosote, Diesel Fuels
Item
Overshoes
Predominant Footwear Color
Black
Footwear Closure Type
Buckles
Outsole Material
Rubber
Shank Material
Rubber
Metatarsal Guard
No
Description
Overshoes, Footwear Sole Pattern Lug w/Replaceable Studs, Toe Type Steel, Black, Fits Shoe Size 11, Boot Height 5 In., Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material Vulcanized Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.