This item is Discontinued.

Dmi Gel Cushion, 16"L x 18"W Gel/Foam Black 513-7640-0200

Gel Cushion, 16"L x 18"W Gel/Foam Black (Discontinued)

  • Mfr # 513-7640-0200
  • Zoro # G0039055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513-7640-0200
Zoro #
G0039055
UPC #
041298076421
Country of Origin
Multiple

Dimensions

Width
18 in
Length
16 in
Height
2 in

Details

Item
Gel Cushion
Color
Black
Cover Material
Leatherette
Latex Content
Latex Free
Washing Instructions
Hand Wash
Inner Material
Gel/Foam
Industry Type
Healthcare

Description

Gel Cushion, Black, Cover Material Leatherette, Inner Material Gel/Foam, Height 2 In., Width 18 In., Length 16 In., Latex Free, Washing Instructions Hand Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.