Commercial Pressure Gauge, 0 to 30 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLX6

  • Zoro # G0039584


product price:  $9.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FLX6
Zoro #
G0039584
UPC #
190735507414
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 200
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
0.5
Smallest Graduation
0.5 psi
Case Color
Black
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Socket Material
Brass
Case Material
ABS Plastic
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Process Connection Gender
Male
Bezel Material
Crimped Stainless Steel
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Pressure Range Type
Pressure
Vibration Resistance
None
Freeze Resistant Movement
No
Non-Sparking
No
Gauge Case Liquid
None
Pressure Gauge Type
Commercial Pressure Gauge
Sensor Material
Bronze
Field Fillable
No
Secondary Scale Units
kPa
Primary Scale Minor Graduations
0.5
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Dial Color
White
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 200
Scale Type
Dual
Includes Calibration Certificate
No
Includes Vent Plug
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
200 kPa
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products