Commercial Pressure Gauge, 0 to 200 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLY1

  • Zoro # G0039627


product price:  $8.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FLY1
Zoro #
G0039627
UPC #
190735507452
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 1400
Gauge Primary Range Smallest Graduation
5
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Smallest Graduation
5 psi
Case Color
Black
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Socket Material
Brass
Case Material
ABS Plastic
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Removable Bezel
No
Primary Scale Minor Graduations
5
Bezel Material
Crimped Stainless Steel
Sensor Material
Bronze
Non-Sparking
No
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dry Dampening Feature
None
Pressure Range Type
Pressure
Scale Type
Dual
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 1,400
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Vibration Resistance
None
Pressure Gauge Type
Commercial Pressure Gauge
Process Connection Gender
Male
Includes Calibration Certificate
No
Gauge Case Liquid
None
Field Fillable
No
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Secondary Scale Units
kPa
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products