Commercial Pressure Gauge, 0 to 300 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FLY2

  • Zoro # G0039636


product price:  $9.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FLY2
Zoro #
G0039636
UPC #
190735507469
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
ABS Plastic
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 2000
For Use With
Air and Noncorrosive Fluids Such as Water and Oil in Pumps, Filters, Compressors, and Regulators
Case Color
Black
Gauge Primary Range Smallest Graduation
5
Gauge Application
General-Purpose Case
Smallest Graduation
5 psi
Case Material
ABS Plastic
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Includes Calibration Certificate
No
Removable Bezel
No
Sensor Material
Bronze
Scale Type
Dual
Freeze Resistant Movement
No
Field Fillable
No
Secondary Scale Units
kPa
Non-Sparking
No
Includes Mounting Hardware
No
Primary Scale Minor Graduations
5
Dial Color
White
Includes Vent Plug
No
Dry Dampening Feature
None
Gauge Case Liquid
None
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 2,000
Vibration Resistance
None
Pressure Range Type
Pressure
Pressure Gauge Type
Commercial Pressure Gauge
Cleaned for Oxygen Service
No
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Pressure Measurement - Maximum
2,000 kPa
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.