GAUGE PRESS PNEU 2-1/2IN 0 TO 2000PSI
- Mfr # 80102
- Zoro # G721699955
product price:Â
$
37.65
/ea
Key Features
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
Gauge Case Material
Stainless Steel
Primary Pressure Range
0 to 2000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80102
- Zoro #
- G721699955
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2-1/2 in
Details
- Item
- Pressure Gauges
- Process Connection Type
- NPT
- Application
- For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
- Gauge Case Material
- Stainless Steel
- Primary Pressure Range
- 0 to 2000 psi
- Mounting Type
- Lower
- Temperature Rating
- -104 to 158°F
- Gauge Type
- Liquid Filled
- Gauge Filled With
- Glycerin
Description
MIDLAND INDUSTRIES 80102 Pneumatic Pressure Gauge, 2-1/2-in Dial, 0 to 2000 psi Measuring Range, +/-1.5 % Accuracy
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.