Commercial Pressure Gauge, 0 to 100 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 4CFE3

  • Zoro # G0040555


product price:  $12.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4CFE3
Zoro #
G0040555
UPC #
190735501665
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 700
Gauge Primary Range Smallest Graduation
2
Calibration Certificate Included
No
Gauge Filled With
Glycerin
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Smallest Graduation
2 psi
Gauge Application
Corrosion-Resistant Case
Case Color
Silver
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Dry Dampening Feature
None
Scale Type
Dual
Includes Calibration Certificate
No
Field Fillable
No
Freeze Resistant Movement
No
Removable Bezel
No
Primary Scale Minor Graduations
2
Includes Vent Plug
No
Dial Color
White
Gauge Case Liquid
Glycerin
Non-Sparking
No
Sensor Material
316 Stainless Steel
Secondary Pressure Range
0 to 700
Bezel Material
Crimped Stainless Steel
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 140 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 1 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/8 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.