AlphaTec(R) Solvex Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, 10, 1 PR

  • Mfr # 37-145

  • Zoro # G004067372


product price:  $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37-145
Zoro #
G004067372
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
13 in
Glove Thickness
11 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
AlphaTec(R) Solvex
Standards
ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Anti-Static
Anti-Static Included
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Construction
Rubber
Resists
Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Glove Texture Location
Smooth
Glove Coating Finish
Sandy
Electrostatic Properties
Anti-Static
Chlorinated/Non Chlorinated
Chlorinated
Glove Coating Material
Nitrile
Glove Hand Style
Left and Right
Sterile/Non-Sterile
Sterile
Silicone-Free
Contains Silicone
Application
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
ANSI/ISEA Abrasion Cycles
3,000
Glove Coating Coverage
Full
Insulated
Not Insulated
Impact Glove Type
CE Rated
Dual Layer
Dual Layer Not Included
Brand and Series
Ansell AlphaTec Solvex 37-145
Glove Coating Color
Green
Coating Material
Nitrile
Accelerator Free
Contains Accelerators
ANSI/ISEA Abrasion Level
4
EN ISO 374 Chemical Rating
Type A - JKNOPT
Biodegradable
Non-Biodegradable
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Smooth, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.