Sockets, 1/2" Drive 1/2" 12 Point SAE De

  • Mfr # CMMT47521

  • Zoro # G004078941


product price:  $11.55
/ea

Key Features

Drive Size
1/2"
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMMT47521
Zoro #
G004078941
UPC #
885911588607
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Sockets, 1/2" Drive 1/2" 12 Point SAE De
Finish
Full Polish Chrome
SAE or Metric
SAE
Number of Points
12
Number of Pieces
1
Includes
1/2-in. Drive 1/2-in. 12 Point SAE Deep Socket {{1}}
Measurement Type
SAE

Description

Sockets, 1/2 In. Drive 1/2 In. 12 Point SAE De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.