Commercial Pressure Gauge, 0 to 400 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FML2

  • Zoro # G0040871


product price:  $14.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FML2
Zoro #
G0040871
UPC #
190735508459
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Silver
Gauge Primary Range Smallest Graduation
5
Gauge Secondary Range Values
0 to 2800
Calibration Certificate Included
No
Smallest Graduation
5 psi
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Vibration Resistance
None
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Dial Color
White
Secondary Pressure Range
0 to 2,800
Bezel Material
Crimped Stainless Steel
Sensor Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Minor Graduations
5
Pressure Gauge Type
Commercial Pressure Gauge
Non-Sparking
No
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Removable Bezel
No
Scale Type
Dual
Pressure Range Type
Pressure
Process Connection Gender
Male
Dry Dampening Feature
None
Gauge Case Liquid
None
Includes Vent Plug
No
Includes Mounting Hardware
No
Field Fillable
No
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
400 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.