Commercial Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4CFG1

  • Zoro # G0041133


product price:  $15.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CFG1
Zoro #
G0041133
UPC #
190735501825
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
5 psi
Calibration Certificate Included
No
Case Color
Silver
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
5
Gauge Secondary Range Values
0 to 1400
Gauge Filled With
Glycerin
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Gauge Case Liquid
Glycerin
Bezel Material
Crimped Stainless Steel
Sensor Material
316 Stainless Steel
Secondary Scale Units
kPa
Process Connection Gender
Male
Non-Sparking
No
Field Fillable
No
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Removable Bezel
No
Primary Scale Minor Graduations
1, 2
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Scale Type
Dual
Pressure Gauge Type
Commercial Pressure Gauge
Freeze Resistant Movement
No
Dial Color
White
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Includes Vent Plug
No
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Secondary Pressure Range
0 to 1,400 kPa
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Primary Scale Pressure Measurement - Maximum
200 psi
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.