Commercial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FMN4

  • Zoro # G0041404


product price:  $20.95
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FMN4
Zoro #
G0041404
UPC #
190735508565
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Silver
Gauge Primary Range Smallest Graduation
2
Gauge Secondary Range Values
0 to 1100
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
2 psi
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Non-Sparking
No
Pressure Range Type
Pressure
Vibration Resistance
None
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Removable Bezel
No
Dial Color
White
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Scale Type
Dual
Includes Mounting Hardware
No
Bezel Material
Crimped Stainless Steel
Primary Scale Minor Graduations
2
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Freeze Resistant Movement
No
Field Fillable
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Includes Vent Plug
No
Secondary Pressure Range
0 to 1,100
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Sensor Material
316 Stainless Steel
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.