Commercial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4FMW8

  • Zoro # G0041562


product price:  $19.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4FMW8
Zoro #
G0041562
UPC #
190735509142
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Silver
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 2000
Smallest Graduation
5 psi
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Includes Calibration Certificate
No
Bezel Material
Crimped Stainless Steel
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Removable Bezel
No
Includes Vent Plug
No
Scale Type
Dual
Gauge Case Liquid
None
Dial Color
White
Non-Sparking
No
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 2,000
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Includes Mounting Hardware
No
Primary Scale Minor Graduations
5
Sensor Material
316 Stainless Steel
Vibration Resistance
None
Field Fillable
No
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 2 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Center Back, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.